Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09360082732

  • Zoro # G205293280


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
120 V DC/50 V/50 V AC
Current
10 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09360082732
Zoro #
G205293280
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.25 to 1.5 sq mm
Min. Single Wire Size
0.25 mm2
Max. Single Wire Size
1.5 mm2
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Industrial Rectangular Connector Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
120 V DC/50 V/50 V AC
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Voltage Rating
120V DC, 50V, 50V AC
Number of Poles
8
Maximum Contact Resistance
3 megaohm
Includes Poles
Yes
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Spring-Clamp
Connector Gender
Female
Pole Finish
Silver Plated
Pole Material
Copper Alloy
Insert Color
Gray
Current Rating
10 A
Insert Material
Polycarbonate
Minimum Mating Cycles
500
Standards
China RoHS, DNV GL, ELV Compliant, EN 175301-801, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint, UL/CSA
Series
Han(R) D
Max. Temp.
125°C
Sub-Category
Inserts
Connector Type
Female
Connection Material
Copper Alloy
Max. Voltage
50V AC; 120V DC
Green Environmental Attribute
Pollution Degree 3
Number of Contacts
8
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

HAEL 09360082732 HAN 8D-F QUICK LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.