Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09120053001

  • Zoro # G105293144


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120053001
Zoro #
G105293144
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
5
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Minimum Mating Cycles
500
Insert Material
Polycarbonate
Connector Gender
Male
Connection Type
Crimp
Includes Poles
No
Insert Color
Gray
Current Rating
16 A
Number of Poles
5
Minimum Insulation Resistance
1.00 x 10^10 ohm
Voltage Rating
230V (Earth), 400V (Conductor), 600V (UL/CSA)
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Connector Type
Male
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Series
Han(R) Q
Max. Voltage
600V
Terminal Type
Crimp
Sub-Category
Inserts
Number of Contacts
5
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09120053001 HAN Q 5/0 MALE INS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.