Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09140063041

  • Zoro # G705301812


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140063041
Zoro #
G705301812
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm
Max. Single Wire Size
4 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Minimum Insulation Resistance
1.00 x 10^10 ohm
Minimum Mating Cycles
500
Voltage Rating
600V (UL), 830V
Insert Color
Gray
Number of Poles
6
Includes Poles
No
Connector Gender
Male
Connection Type
Crimp
Current Rating
16 A
Insert Material
Polycarbonate
Connector Type
Male
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Series
Han-Modular(R)
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Max. Voltage
830V
Sub-Category
Modules
Max. Temp.
125°C
Number of Contacts
6
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
6

Description

HAEL 09140063041 E FNGR PRTCTED MOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.