Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09140083001

  • Zoro # G405293103


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140083001
Zoro #
G405293103
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm
Max. Single Wire Size
4 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
8
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Minimum Mating Cycles
500
Number of Poles
8
Current Rating
16 A
Voltage Rating
400V, 600V (UL)
Minimum Insulation Resistance
1.00 x 10^10 ohm
Includes Poles
No
Connector Gender
Male
Insert Material
Polycarbonate
Insert Color
Gray
Connection Type
Crimp
Connector Type
Male
Max. Temp.
125°C
Max. Voltage
400V
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Series
Han-Modular(R)
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Sub-Category
Modules
Number of Contacts
8
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09140083001 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.