Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09200102612

  • Zoro # G605293385


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200102612
Zoro #
G605293385
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm
Min. Single Wire Size
0.75 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
10
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Connector Gender
Male
Pole Material
Copper Alloy
Insert Color
Gray
Insert Material
Polycarbonate
Voltage Rating
250V, 600V (UL)
Number of Poles
10
Pole Finish
Silver Plated
Includes Poles
Yes
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Screw
Current Rating
16 A
Minimum Mating Cycles
500
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Max. Voltage
250V
Terminal Type
Screw
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Max. Temp.
125°C
Sub-Category
Inserts
Connector Type
Male
Series
Han(R) A
Contact Finish
Silver Plated
Number of Contacts
10
Flammability Rating
UL 94 V-0
Maximum Conductors
10
Termination Style
Screw

Description

HAEL 09200102612 HAN A 10 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.