Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09200162612

  • Zoro # G405293394


product price: $28.15
/ea
Sold in multiples of 10 for $281.50

Key Features

Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200162612
Zoro #
G405293394
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm
Min. Single Wire Size
0.75 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
For Minimum Wire Size - Solid
18 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Includes Poles
Yes
Pole Finish
Silver Plated
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Poles
16
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Insert Color
Gray
Minimum Mating Cycles
500
Connection Type
Screw
Voltage Rating
250V, 600V (UL)
Connector Gender
Male
Current Rating
16 A
Series
Han(R) A
Connection Material
Copper Alloy
Max. Temp.
125°C
Sub-Category
Inserts
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
250V
Connector Type
Male
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Screw
Number of Contacts
16
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
16
Termination Style
Screw

Description

HAEL 09200162612 HAN A 16 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.