Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09200162613

  • Zoro # G905286155


product price: $29.59
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200162613
Zoro #
G905286155
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.75 mm2
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
32
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Insert Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Minimum Mating Cycles
500
Voltage Rating
250V, 600V (UL)
Number of Poles
32
Current Rating
16 A
Maximum Contact Resistance
1 megaohm
Insert Color
Gray
Connection Type
Screw
Connector Gender
Male
Includes Poles
Yes
Pole Finish
Silver Plated
Pole Material
Copper Alloy
Terminal Type
Screw
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Connector Type
Male
Connection Material
Copper Alloy
Series
Han(R) A
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
250V
Max. Temp.
125°C
Sub-Category
Inserts
Contact Finish
Silver Plated
Number of Contacts
32
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
32

Description

HAEL MALE INSERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.