Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09200162614

  • Zoro # G705286171


product price: $31.79
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200162614
Zoro #
G705286171
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.75 mm2
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
16
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Number of Poles
16
Voltage Rating
250V, 600V (UL)
Current Rating
16 A
Insert Material
Polycarbonate
Pole Finish
Silver Plated
Pole Material
Copper Alloy
Connection Type
Screw
Includes Poles
Yes
Connector Gender
Male
Minimum Mating Cycles
500
Insert Color
Gray
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connector Type
Male
Max. Voltage
250V
Connection Material
Copper Alloy
Green Environmental Attribute
Pollution Degree 3
Series
Han(R) A
Terminal Type
Screw
Max. Temp.
125°C
Sub-Category
Inserts
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Contact Finish
Silver Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
16

Description

Harting Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.