Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09200162813

  • Zoro # G705301935


product price: $34.59
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200162813
Zoro #
G705301935
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.75 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
32
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Connector Gender
Female
Voltage Rating
250V, 600V (UL)
Minimum Insulation Resistance
1.00 x 10^10 ohm
Current Rating
16 A
Pole Finish
Silver Plated
Minimum Mating Cycles
500
Insert Color
Gray
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Includes Poles
Yes
Maximum Contact Resistance
1 megaohm
Number of Poles
32
Connection Type
Screw
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Connector Type
Female
Connection Material
Copper Alloy
Max. Voltage
250V
Terminal Type
Screw
Sub-Category
Inserts
Series
Han(R) A
Number of Contacts
32
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
32

Description

HAEL 09200162813 FEMALE INSERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.