Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09320103101

  • Zoro # G705301928


product price: $27.19
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320103101
Zoro #
G705301928
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 4 sq mm, 26 to 12 AWG
Max. Single Wire Size
12 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
10
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Minimum Mating Cycles
500
Number of Poles
10
Connector Gender
Female
Current Rating
16 A
Insert Color
Gray
Voltage Rating
500V, 600V (UL/CSA)
Connection Type
Crimp
Includes Poles
No
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Connector Type
Female
Max. Voltage
500V
Max. Temp.
125°C
Sub-Category
Inserts
Series
Han(R) EE
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Number of Contacts
10
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09320103101 HN EE 10 POS INS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.