Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330062601

  • Zoro # G405293356


product price: $13.59
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330062601
Zoro #
G405293356
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm, 18 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Includes Poles
Yes
Maximum Contact Resistance
1 megaohm
Pole Finish
Silver Plated
Minimum Insulation Resistance
1.00 x 10^10 ohm
Current Rating
16 A
Insert Color
Gray
Connector Gender
Male
Voltage Rating
500V, 600V (UL/CSA)
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Number of Poles
6
Connection Type
Screw
Minimum Mating Cycles
500
Connection Material
Copper Alloy
Connector Type
Male
Green Environmental Attribute
Pollution Degree 3
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Sub-Category
Inserts
Max. Temp.
125°C
Terminal Type
Screw
Max. Voltage
500V
Series
Han(R) E
Number of Contacts
6
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
6
Termination Style
Screw

Description

HAEL 09330062601 HAN E 06 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.