This item is Discontinued.

Harting Rectangular Connector Insert, 16 A 09330062602

This item is Discontinued.

Harting

Rectangular Connector Insert, 16 A (Discontinued)

Mfr # 09330062602
Zoro # G205293372
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09330062602
Zoro #
G205293372
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm, 26 to 12 AWG
Max. Single Wire Size
12 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Current Rating
16 A
Connection Type
Crimp
Voltage Rating
500V, 600V (UL/CSA)
Number of Poles
6
Insert Material
Polycarbonate
Insert Color
Gray
Connector Gender
Male
Minimum Mating Cycles
500
Includes Poles
No
Minimum Insulation Resistance
1.00 x 10^10 ohm
Max. Temp.
125°C
Sub-Category
Inserts
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Crimp
Series
Han(R) E
Max. Voltage
500V
Connector Type
Male
Green Environmental Attribute
Pollution Degree 3
Number of Contacts
6
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
6

Description

HAEL 09330062602 HAN E 06 POS M INS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.