Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330062716

  • Zoro # G405293295


product price: $24.39
/ea

Key Features

Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330062716
Zoro #
G405293295
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm, 26 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Current Rating
16 A
Connection Type
Spring-Clamp
Connector Gender
Female
Voltage Rating
500V, 600V (UL/CSA)
Pole Material
Copper Alloy
Includes Poles
Yes
Maximum Contact Resistance
3 megaohm
Insert Material
Polycarbonate
Insert Color
Gray
Minimum Mating Cycles
500
Number of Poles
6
Minimum Insulation Resistance
1.00 x 10^10 ohm
Pole Finish
Silver Plated
Sub-Category
Inserts
Connection Material
Copper Alloy
Terminal Type
Cage Clamp
Connector Type
Female
Series
Han(R) ES
Max. Voltage
500V
Green Environmental Attribute
Pollution Degree 3
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Max. Temp.
125°C
Contact Finish
Silver Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Termination Style
Cage Clamp

Description

HAEL 09330062716 HAN 6 ES-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.