Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330102601

  • Zoro # G305301953


product price: $18.89
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330102601
Zoro #
G305301953
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm, 18 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Minimum Single Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
10
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Insert Color
Gray
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Poles
10
Includes Poles
Yes
Current Rating
16 A
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Connector Gender
Male
Pole Finish
Silver Plated
Voltage Rating
500V, 600V (UL/CSA)
Insert Material
Polycarbonate
Maximum Contact Resistance
1 megaohm
Connection Type
Screw
Max. Temp.
125°C
Sub-Category
Inserts
Max. Voltage
500V
Terminal Type
Screw
Connection Material
Copper Alloy
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Series
Han(R) E
Connector Type
Male
Contact Finish
Silver Plated
Number of Contacts
10
Flammability Rating
UL 94 V-0
Maximum Conductors
10
Termination Style
Screw

Description

HAEL 09330102601 HAN E 10 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.