Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330162616

  • Zoro # G905293351


product price: $36.19
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330162616
Zoro #
G905293351
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm, 26 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Connector Gender
Male
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Color
Gray
Includes Poles
Yes
Pole Finish
Silver Plated
Number of Poles
16
Pole Material
Copper Alloy
Connection Type
Spring-Clamp
Voltage Rating
500V, 600V (UL/CSA)
Maximum Contact Resistance
3 megaohm
Current Rating
16 A
Insert Material
Polycarbonate
Connector Type
Male
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Cage Clamp
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Inserts
Max. Temp.
125°C
Max. Voltage
500V
Connection Material
Copper Alloy
Series
Han(R) ES
Number of Contacts
16
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

HAEL 09330162616 HAN 16 ES-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.