Zoro Homepage

Rectangular Connector Insert, 35 A

  • Mfr # 09310062601

  • Zoro # G105293359


product price: $42.79
/ea
Sold in multiples of 10 for $427.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09310062601
Zoro #
G105293359
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
1.5 to 6 sq mm
Max. Single Wire Size
6 mm2
Min. Single Wire Size
1.5 mm2
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
35 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Number of Poles
6
Connector Gender
Male
Insert Color
Gray
Maximum Contact Resistance
1 megaohm
Pole Finish
Silver Plated
Insert Material
Polycarbonate
Pole Material
Copper Alloy
Includes Poles
Yes
Current Rating
35 A
Minimum Mating Cycles
500
Voltage Rating
400V (Signal), 600V, 690V (Conductor)
Connection Type
Screw
Minimum Insulation Resistance
1.00 x 10^10 ohm
Green Environmental Attribute
Pollution Degree 3
Series
Han(R) HsB
Terminal Type
Screw
Max. Voltage
600V
Sub-Category
Inserts
Connector Type
Male
Max. Temp.
125°C
Connection Material
Copper Alloy
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Contact Finish
Silver Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
6

Description

HAEL 09310062601 HAN HSB 06 POS. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.