Zoro Homepage

Rectangular Connector Insert, 4 A

  • Mfr # 09140253001

  • Zoro # G705301843


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140253001
Zoro #
G705301843
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.09 to 0.52 sq mm
Max. Single Wire Size
0.52 mm2
Min. Single Wire Size
0.09 mm2
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
4 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
25
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Minimum Mating Cycles
500
Insert Color
Gray
Minimum Insulation Resistance
1.00 x 10^10 ohm
Current Rating
4 A
Insert Material
Polycarbonate
Voltage Rating
30V (UL), 50V
Connector Gender
Male
Connection Type
Crimp
Number of Poles
25
Includes Poles
No
Connector Type
Male
Sub-Category
Modules
Max. Temp.
125°C
Max. Voltage
50V
Series
Han-Modular(R)
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Number of Contacts
25
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09140253001 CONNECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.