Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting Rectangular Connector Insert, 40 A 09120022751

Rectangular Connector Insert, 40 A (Discontinued)

  • Mfr # 09120022751
  • Zoro # G305286090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120022751
Zoro #
G305286090
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
4 mm2
Max. Single Wire Size
10 mm2
Wire Size
4 to 10 sq mm

Details

Color
Pebble Gray
Series
Han(R) Q
Max. Voltage
400V
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Material
Polycarbonate
Insert Color
Gray
Maximum Contact Resistance
1 megaohm
Insert Material
Polycarbonate
Connection Type
Screw
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
400V
Maximum Operating Temperature
125 Degrees C
Connector Gender
Female
Current Rating
40 A
Pole Finish
Silver Plated
Number of Poles
2
Pole Material
Copper Alloy
Minimum Insulation Resistance
1.00 x 10^10 ohm
Minimum Mating Cycles
500
Includes Poles
Yes
Connection Material
Copper Alloy
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Axial Screw
Green Environmental Attribute
Pollution Degree 3
Connector Type
Female
Sub-Category
Inserts
Max. Temp.
125°C
Number of Contacts
2
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Han Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.