Zoro Homepage

Rectangular Connector Insert, 40 A

  • Mfr # 09120063041

  • Zoro # G205293228


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120063041
Zoro #
G205293228
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm (Signal), 1.5 to 6 sq mm

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Minimum Mating Cycles
500
Current Rating
40 A
Connection Type
Crimp
Insert Color
Gray
Minimum Insulation Resistance
1.00 x 10^10 ohm
Voltage Rating
250V (Signal), 400V (Earth), 600V (UL/CSA), 690V (Conductor)
Insert Material
Polycarbonate
Includes Poles
No
Maximum Contact Resistance
3 megaohm
Number of Poles
6
Connector Gender
Male
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
690V
Max. Temp.
125°C
Sub-Category
Inserts
Terminal Type
Crimp
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Series
Han(R) Q
Connector Type
Male
Number of Contacts
4
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09120063041 MALE INSERT CRIMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.