Zoro Homepage

Rectangular Connector Insert, 40 A

  • Mfr # 09140022602

  • Zoro # G505301883


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022602
Zoro #
G505301883
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
6 to 10 sq mm
Max. Single Wire Size
10 mm2
Min. Single Wire Size
6 mm2
Minimum Single Wire Size
10 AWG
Maximum Single Wire Size
8 AWG
For Minimum Wire Size - Solid
10 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Current Rating
40 A
Includes Poles
Yes
Voltage Rating
1000V, 600V (UL)
Connection Type
Screw
Maximum Contact Resistance
0.3 megaohm
Number of Poles
2
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Color
Gray
Minimum Mating Cycles
500
Connector Gender
Male
Insert Material
Polycarbonate
Pole Material
Copper Alloy
Pole Finish
Silver Plated
Connection Material
Copper Alloy
Connector Type
Male
Series
Han-Modular(R)
Green Environmental Attribute
Pollution Degree 3
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Axial Screw
Max. Voltage
1000V
Max. Temp.
125°C
Sub-Category
Modules
Number of Contacts
2
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
2
Termination Style
Axial Screw

Description

HAEL 09140022602 HAN 40AMP C 2PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.