Zoro Homepage

Rectangular Connector Insert, 40 A

  • Mfr # 09140022701

  • Zoro # G005293091


product price: $28.15
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022701
Zoro #
G005293091
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
2.5 to 8 sq mm
Max. Single Wire Size
8 mm2
Min. Single Wire Size
2.5 mm2
For Minimum Wire Size - Solid
14 AWG
Minimum Single Wire Size
14 AWG
Maximum Single Wire Size
13.09 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Insert Color
Gray
Pole Finish
Silver Plated
Maximum Contact Resistance
0.3 megaohm
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connector Gender
Female
Current Rating
40 A
Number of Poles
2
Includes Poles
Yes
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Connection Type
Screw
Voltage Rating
1000V, 600V (UL)
Max. Temp.
125°C
Connector Type
Female
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Series
Han-Modular(R)
Sub-Category
Modules
Terminal Type
Axial Screw
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Max. Voltage
1000V
Contact Finish
Silver Plated
Number of Contacts
2
Flammability Rating
UL 94 V-0
Termination Style
Axial Screw

Description

HAEL 09140022701 HAN MOD 2 MOD FEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.