Zoro Homepage

Rectangular Connector Insert, 40 A

  • Mfr # 09140023002

  • Zoro # G905293115


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140023002
Zoro #
G905293115
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
1.5 to 10 sq mm
Max. Single Wire Size
10 mm2
Min. Single Wire Size
1.5 mm2
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
8 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Number of Poles
2
Insert Material
Polycarbonate
Insert Color
Gray
Includes Poles
No
Current Rating
40 A
Voltage Rating
1000V, 600V (UL)
Connector Gender
Male
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Crimp
Minimum Mating Cycles
500
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Series
Han-Modular(R)
Max. Voltage
1000V
Connector Type
Male
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Sub-Category
Modules
Number of Contacts
2
Flammability Rating
UL 94 V-0
Maximum Conductors
2
Termination Style
Crimp

Description

HAEL 09140023002 HAN MOD 40 M X 2 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.