Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Insert, 40 A 09140032601

Rectangular Connector Insert, 40 A (Discontinued)

  • Mfr # 09140032601
  • Zoro # G705293087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140032601
Zoro #
G705293087
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
2.5 mm2
Max. Single Wire Size
8 mm2
Wire Size
2.5 to 8 sq mm

Details

Color
Pebble Gray
Series
Han-Modular(R)
Max. Voltage
690V
Application
Industrial Connectors
Material
Polycarbonate
Item
Industrial Rectangular Connector Insert
Maximum Contact Resistance
0.3 megaohm
Maximum Operating Temperature
125 Degrees C
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Insert Color
Gray
Pole Material
Copper Alloy
Number of Poles
3
Pole Finish
Silver Plated
Includes Poles
Yes
Minimum Operating Temperature
-40 Degrees C
Current Rating
40 A
Connector Gender
Male
Connection Type
Screw
Voltage Rating
600V (UL), 690V
Connection Material
Copper Alloy
Max. Temp.
125°C
Terminal Type
Axial Screw
Sub-Category
Modules
Connector Type
Male
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Number of Contacts
3
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

HAEL HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.