Zoro Homepage

Rectangular Connector Pole, Female, 10 A

  • Mfr # 09150006203

  • Zoro # G705293278


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Type
Female
Current
10 A
Wire Range
20 AWG
Application
Industrial Connectors
Minimum Mating Cycles
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006203
Zoro #
G705293278
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
20 AWG
Wire Stripping Length
8 mm

Details

Item
Industrial Rectangular Connector Pole
Type
Female
Current
10 A
Wire Range
20 AWG
Application
Industrial Connectors
Minimum Mating Cycles
500
Maximum Contact Resistance
3 megaohm
Pole Material
Copper Alloy
Connection Type
Crimp
Current Rating
10 A
Pole Finish
Silver Plated
Connector Gender
Female
Series
Han(R) D
Sub-Category
Contacts
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Connector Type
Female
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Contact Type
Crimp

Description

HAEL 09150006203 HAN D F CRIMP CONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.