Zoro Homepage

Rectangular Connector Pole, Female, 16 A

  • Mfr # 09330006202

  • Zoro # G405301877


product price: $0.68
/ea
Sold in multiples of 100 for $68.00

Key Features

Current
16 A
Wire Range
14 AWG
Application
Industrial Connectors
Maximum Contact Resistance
1 megaohm
Pole Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006202
Zoro #
G405301877
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
14 AWG
Wire Stripping Length
7.5 mm

Details

Item
Industrial Rectangular Connector Pole
Current
16 A
Wire Range
14 AWG
Application
Industrial Connectors
Maximum Contact Resistance
1 megaohm
Pole Finish
Silver Plated
Connector Gender
Female
Current Rating
16 A
Connection Type
Crimp
Pole Material
Copper Alloy
Minimum Mating Cycles
500
Connector Type
Female
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Sub-Category
Contacts
Series
Han(R) E
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Contact Type
Crimp

Description

HAEL 09330006202 HAEL HAN E F CRIMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.