Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Pole, Female, 40 A 09320006207

Rectangular Connector Pole, Female, 40 A (Discontinued)

  • Mfr # 09320006207
  • Zoro # G905293276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320006207
Zoro #
G905293276
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
12 AWG
Wire Stripping Length
9.5 mm

Details

Item
Industrial Rectangular Connector Pole
Current
40 A
Wire Range
12 AWG
Application
Industrial Connectors
Connection Type
Crimp
Pole Material
Copper Alloy
Maximum Contact Resistance
1 megaohm
Current Rating
40 A
Pole Finish
Silver Plated
Connector Gender
Female
Minimum Mating Cycles
500
Series
Han C
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Sub-Category
Contacts
Connector Type
Female
Connection Material
Copper Alloy
Contact Type
Crimp
Contact Finish
Silver Plated

Description

HAEL 09320006207 HAN FEMALE CRIMP C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.