Zoro Homepage

Rectangular Connector Pole, Male, 16 A

  • Mfr # 09330006104

  • Zoro # G805293215


product price: $0.69
/ea

Key Features

Current
16 A
Application
Industrial Connectors
Wire Range
16 AWG
Minimum Mating Cycles
500
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006104
Zoro #
G805293215
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Wire Stripping Length
7.5 mm

Details

Item
Industrial Rectangular Connector Pole
Current
16 A
Application
Industrial Connectors
Wire Range
16 AWG
Minimum Mating Cycles
500
Connection Type
Crimp
Pole Finish
Silver Plated
Connector Gender
Male
Current Rating
16 A
Maximum Contact Resistance
1 megaohm
Pole Material
Copper Alloy
Connector Type
Male
Connection Material
Copper Alloy
Sub-Category
Contacts
Series
Han(R) E
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Contact Type
Crimp
Contact Finish
Silver Plated

Description

HAEL 09330006104 HAN E M CRIMP CONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.