Zoro Homepage

Rectangular Connector Pole, Male, 16 A

  • Mfr # 09330006105

  • Zoro # G105301870


product price: $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Current
16 A
Application
Industrial Connectors
Wire Range
18 AWG
Pole Material
Copper Alloy
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006105
Zoro #
G105301870
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
18 AWG
Wire Stripping Length
7.5 mm

Details

Item
Industrial Rectangular Connector Pole
Current
16 A
Application
Industrial Connectors
Wire Range
18 AWG
Pole Material
Copper Alloy
Connector Gender
Male
Current Rating
16 A
Maximum Contact Resistance
1 megaohm
Pole Finish
Silver Plated
Connection Type
Crimp
Minimum Mating Cycles
500
Series
Han(R) E
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Sub-Category
Contacts
Connector Type
Male
Connection Material
Copper Alloy
Contact Type
Crimp
Contact Finish
Silver Plated

Description

HAEL 09330006105 CONTACT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.