Zoro Homepage

Rectangular Connector Pole, Male, 40 A

  • Mfr # 09320006108

  • Zoro # G705293261


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Current
40 A
Application
Industrial Connectors
Wire Range
10 AWG
Minimum Mating Cycles
500
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320006108
Zoro #
G705293261
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
10 AWG
Wire Stripping Length
9.5 mm

Details

Item
Industrial Rectangular Connector Pole
Current
40 A
Application
Industrial Connectors
Wire Range
10 AWG
Minimum Mating Cycles
500
Connector Gender
Male
Pole Finish
Silver Plated
Connection Type
Crimp
Maximum Contact Resistance
1 megaohm
Pole Material
Copper Alloy
Current Rating
40 A
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Sub-Category
Contacts
Connection Material
Copper Alloy
Connector Type
Male
Series
Han C
Contact Type
Crimp
Contact Finish
Silver Plated

Description

HAEL 09320006108 HAN MALE CRIMP CON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.