
Rji Cab.Awg 27/7, Stra., 50M-Rin
Mfr # 09456000640
Zoro # G7809329
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Yellow
Jacket Material
Polyurethane
Min. Bend Radius
10x Cable Diameter (Repeated Bending); 5x Cable Diameter (Singular Bending)
Impedance
100 ohms
Cable Type
Round Copper Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09456000640
Zoro #
G7809329
UPC #
-
Country of Origin
Germany
Dimensions
Min. Bend Radius
10x Cable Diameter (Repeated Bending); 5x Cable Diameter (Singular Bending)
Cable length
50 m
Minimum bending radius
10x Cable diameter (repeated bending) || 5x Cable diameter (singular bending)
Details
Item
Data and Communication Cable
Jacket Color
Yellow
Jacket Material
Polyurethane
Impedance
100 ohms
Cable Type
Round Copper Cable
Package Type
Bulk
Temp. Range
-40 to 80°C (Unmoved); -40 to 80°C (Moved)
Colour (cable)
Yellow
Limiting temperature
-40 ... +80 °C unmoved || -40 ... +80 °C moved
Number of cores
8
Insulation resistance @ 20 °C
500 MΩ x km
Element
Bulk cables
Core structure
4x 2x AWG 26/7
Signal run time @ 20 °C
≤ 5.13 ns/m
Conductor resistance @ 20 °C
≤ 290 Ω/km
Specification
Not assembled
Impedance @ 100 MHz
Œ100 Ω ±5 %
Material (cable)
PUR (polyurethane)
Type of cable
Copper cable (round)
Data Rate
Œ 10 Mbit/s || Œ 100 Mbit/s || Œ 1 Gbit/s || Œ 2.5 Gbit/s || Œ 5 Gbit/s || Œ 10 Gbit/s
Description
Copper cable, (round), 4x 2x AWG 26/7, PUR (polyurethane), Cable length: 50 m, Cat. 6A, Class EA up to 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.