
Rji Cord 4X2Awg 27/7 Overm. Cat 6 1.5M / 4.92 Ft
Mfr # 09474747110
Zoro # G2046238
product price: $29.99
/eaKey Features
Connector Type - Patch Cord
HARTING RJ Industrial
Length - Patch Cord
1.5 m
Cable Shape
Round
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Standards
ISO/IEC 11801; IEC 61156-6; ISO/IEC 11801-3:2017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09474747110
Zoro #
G2046238
UPC #
-
Country of Origin
Latvia
Dimensions
Length - Patch Cord
1.5 m
Details
Connector Type - Patch Cord
HARTING RJ Industrial
Cable Shape
Round
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Standards
ISO/IEC 11801; IEC 61156-6; ISO/IEC 11801-3:2017
Cable Type
Round Copper Cable
Temp. Range
-30 to 75°C (Unmoved); -5 to 50°C (Moved)
Total Number of Conductors - Data Cable
8
Jacket Color
Yellow
Material
Polyurethane
Jacket Material - Wire and Cable
PUR (Polyurethane)
Number of Conductor Pairs
4
Description/Special Features
Wiring 1:1; Halogen-Free; Oil Resistant; Pre-Assembled on Both Sides
Features
Wiring 1:1; Oil Resistant; Pre-Assembled On Both Sides
Category - Data Cable
6
Item - Data Cable
Patch Cord
Color
Yellow
Description
Copper cable, (round), Cable assemblies, Pre-assembled on both sides, Wiring 1:1, Halogen-free, Oil resistant, Cable length: 1.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.