
Rji Ip67 Data 3M P/ F/T Ang 90
Mfr # 09452151109
Zoro # G4053059
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Die Cast Zinc
Series
RJ45
Standards
DNV GL
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09452151109
Zoro #
G4053059
UPC #
-
Country of Origin
Romania
Dimensions
Size
Han
Details
Item
Panel Feed Through
Color
Black
Material
Die Cast Zinc
Series
RJ45
Standards
DNV GL
Finish
Powder Coated
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s
Temp. Range
-40 to 70°C
Shielding
Fully Shielded
Number of contacts
8
Colour (hood/housing)
Black
Fixing
Screwable in cover plates
Surface (hood/housing)
Powder-coated
Element
Panel feed through
Transmission characteristics
Cat. 5 Class D up to 100 MHz
Limiting temperature
-40 ... +70 °C
Approvals
DNV GL
Degree of protection acc. to IEC 60529
IP65 || IP67
Data Rate
10 Mbit/s || 100 Mbit/s || 1 Gbit/s
Mating cycles
≥500
Material (hood/housing)
Zinc die-cast
PROFINET
Yes
Specification
Angled
Description
Connectors, Contacts: 8, Size: Han® 3 A, Material: Zinc die-cast, Powder-coated, Degree of protection: IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.