Rji Rj45 Cord 4X2Awg 27/7 0.2M Long (7.9 " ) Cat 6 Overmoulded Ends

  • Mfr # 09474747101

  • Zoro # G7738872


product price:  $18.35
/ea

Key Features

Color
Yellow
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Cable Type
Round Copper Cable
Features
Wiring 1:1; Halogen-Free; Oil resistant
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09474747101
Zoro #
G7738872
UPC #
-
Country of Origin
Latvia

Dimensions

Length
0.2 m
Cable Length
0.2 m

Details

Item
Cable Assemblies
Color
Yellow
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Cable Type
Round Copper Cable
Features
Wiring 1:1; Halogen-Free; Oil resistant
Material
Polyurethane
Standards
ISO/IEC 11801; IEC 61156-6; ISO/IEC 11801-3:2017
Series
RJ45
Temp. Range
-30 to 75°C (Unmoved); -5 to 50°C (Moved)
Colour (cable)
Yellow
Transmission characteristics
Cat. 6
Specification
Pre-assembled on both sides
Degree of protection acc. to IEC 60529
IP20
Specifications
IEC 11801 || IEC 61156-6 || IEC 24702
Type of cable
Copper cable (round)
Description of the cable
Wiring 1:1 || Halogen-free || Oil resistant
Data Rate
10 Mbit/s || 100 Mbit/s || 1 Gbit/s || 2.5 Gbit/s || 5 Gbit/s || 10 Gbit/s
Material (cable)
PUR (polyurethane)
CE
Yes
Connector 1
HARTING RJ Industrial
Number of cores
8
Element
Cable assemblies
Connector 2
HARTING RJ Industrial
Limiting temperature
-30 ... +75 °C unmoved || -5 ... +50 °C moved
Core structure
4x 2 Twisted Pair

Description

Copper cable, (round), Cable assemblies, Pre-assembled on both sides, Wiring 1:1, Halogen-free, Oil resistant, Cable length: 0.2 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.