Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rji Rj45 Pn Plug Cat5, 4P Idc

  • Mfr # 09451511120

  • Zoro # G2044759


product price: $38.25
/ea

Key Features

Series
HARTING RJ Industrial
Material
Polyamide
Color
Black
Termination Type
IDC
Number of contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09451511120
Zoro #
G2044759
UPC #
-
Country of Origin
Romania

Dimensions

Cable diameter
4.5 ... 9 mm
Wire outer diameter
1.6 mm

Details

Item
Rectangular Connectors
Series
HARTING RJ Industrial
Material
Polyamide
Color
Black
Termination Type
IDC
Number of contacts
4
Element
Cable connector
Material (hood/housing)
Polyamide (PA)
Approvals
DNV GL
Conductor cross-section
AWG 27 ... AWG 22
Data rate
10 Mbit/s || 100 Mbit/s
Colour (hood/housing)
Black
PROFINET
Yes
Termination method
IDC termination
Mating cycles
≥750
Specification
Straight
Shielding
Fully shielded, 360° shielding contact
Degree of protection acc. to IEC 60529
IP20
Specifications
DIN EN 45545-2 R26: HL1, HL2, HL3
Transmission characteristics
Cat. 5 Class D up to 100 MHz
Limiting temperature
-40 ... +70 °C
Material flammability class acc. to UL 94
V-0
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079

Description

Connectors, IDC termination, Contacts: 4, Material: Polyamide (PA), Degree of protection: IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.