Zoro Homepage

SCREW-LOCK FE UNC/UNC 18mm, PK 100

  • Mfr # 09670009973

  • Zoro # G7738224


product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns

Key Features

Series
D-Sub
Details
Order 2 pieces for one connector.
Tightening torque
<0.6 Nm
Description of the accessory
With nut || Thread UNC/UNC || Total length 18 mm
Type of accessory
Female screw lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670009973
Zoro #
G7738224
UPC #
-
Country of Origin
Germany

Details

Item
Female Screw Lock
Series
D-Sub
Details
Order 2 pieces for one connector.
Tightening torque
<0.6 Nm
Description of the accessory
With nut || Thread UNC/UNC || Total length 18 mm
Type of accessory
Female screw lock

Description

Female screw lock, With nut, Thread UNC/UNC, Total length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.