Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEK-18 SV FE TYPA ZGL 50P PL2, PK 100

  • Mfr # 09185506813

  • Zoro # G2774411


product price: $747.99
/pk 100, $7.48/ea
Free Shipping & Returns

Key Features

Compatible With
IDC Flat Cable 1.27 mm (0.050") Pitch; AWG 28/7 to AWG 26/7
Standards
IEC 60603-13; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Amps
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09185506813
Zoro #
G2774411
UPC #
-
Country of Origin
Switzerland

Details

Item
PCB Connector
Compatible With
IDC Flat Cable 1.27 mm (0.050") Pitch; AWG 28/7 to AWG 26/7
Standards
IEC 60603-13; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Amps
2.5 A

Description

Female connector, Rated current: ‌2.5 A, Thermoplastic resin (PBT), Grey, Contacts: 50, Performance level: 2, Copper alloy, Sn over Ni, Termination side, Au over Ni, Mating side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.