Zoro Homepage

SEK-18 SV MA STD ANG29 RLG 50P PL2, PK 50

  • Mfr # 09185506903

  • Zoro # G7738793


product price: $402.99
/pk 50, $8.06/ea
Free Shipping & Returns

Key Features

Color
Gray
Element
Male connector
Colour (insert)
Grey
Material (insert)
Thermoplastic resin (PBT)
Connection type
PCB to cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09185506903
Zoro #
G7738793
UPC #
-
Country of Origin
Switzerland

Dimensions

Termination length
2.9 mm

Details

Item
PCB Connector
Color
Gray
Element
Male connector
Colour (insert)
Grey
Material (insert)
Thermoplastic resin (PBT)
Connection type
PCB to cable
Series
SEK Standard
Performance level
2
Mating cycles
≥ 250
Contact rows
2
Insulation resistance
>10
Limiting temperature
-55 ... +125 °C
Specifications
IEC 60603-13
Contact spacing (termination side)
2.54 mm
Termination method
Wave soldering termination
Surface (contacts)
Sn over Ni Termination side || Au over Pd/Ni Mating side
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079
Railway classification
F3/I3
Material (contacts)
Copper alloy
Locking type
With long levers
Material flammability class acc. to UL 94
V-0
Contact resistance
≤20 mΩ
Description of the contact
Angled
Test voltage U r.m.s.
1 kV
Rated current
1A
Number of contacts
50
Insertion and withdrawal force
≤100 N
Isolation group
IIIa (175 ≤CTI < 400)

Description

Connectors, Male connector, Wave soldering termination, Rated current: ‌1 A, Contacts: 50, Angled, Copper alloy, Sn over Ni, Termination side, Au over Pd/Ni, Mating side, Performance level: 2, Thermoplastic resin (PBT), Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.