Zoro Homepage

SEK-18 SV MA STD STR45 RLG 40P PL2, PK 50

  • Mfr # 09185406902

  • Zoro # G7739064


product price: $489.99
/pk 50, $9.80/ea
Free Shipping & Returns

Key Features

Color
Gray
Series
SEK Standard
Termination length
4.5 mm
Test voltage U r.m.s.
1 kV
Insertion and withdrawal force
≤80 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09185406902
Zoro #
G7739064
UPC #
-
Country of Origin
Switzerland

Dimensions

Termination length
4.5 mm

Details

Item
PCB Connector
Color
Gray
Series
SEK Standard
Test voltage U r.m.s.
1 kV
Insertion and withdrawal force
≤80 N
Material flammability class acc. to UL 94
V-0
Mating cycles
≥ 250
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079
Railway classification
F3/I3
Surface (contacts)
Sn over Ni Termination side || Au over Pd/Ni Mating side
Description of the contact
Straight
Insulation resistance
>10
Locking type
With long levers
Connection type
PCB to cable
Specifications
IEC 60603-13
Limiting temperature
-55 ... +125 °C
Contact resistance
≤20 mΩ
Isolation group
IIIa (175 ≤CTI < 400)
Colour (insert)
Grey
Element
Male connector
Material (contacts)
Copper alloy
Number of contacts
40
Contact spacing (termination side)
2.54 mm
Material (insert)
Thermoplastic resin (PBT)
Contact rows
2
Rated current
1A
Performance level
2
Termination method
Wave soldering termination

Description

Connectors, Male connector, Wave soldering termination, Rated current: ‌1 A, Contacts: 40, Straight, Copper alloy, Sn over Ni, Termination side, Au over Pd/Ni, Mating side, Performance level: 2, Thermoplastic resin (PBT), Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.