Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Frame, Ni plated, plastic cover

  • Mfr # 39500000100

  • Zoro # G2043444


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Zinc
Description/Special Features
Single; Metal Version; Electrically Conductive; Transparent Plastic Cover
Series
Han-Port
Finish
Smooth
Storage temperature
-25 ... +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39500000100
Zoro #
G2043444
UPC #
-
Country of Origin
Germany

Details

Item
Cover/Infill Panel/Identification Strip
Material
Die Cast Zinc
Description/Special Features
Single; Metal Version; Electrically Conductive; Transparent Plastic Cover
Series
Han-Port
Finish
Smooth
Storage temperature
-25 ... +60 °C
Specification
Single || Metal version, nickel plated (electrically conductive) || Transparent plastic cover
Surface (hood/housing)
Smoothed surface
Limiting temperature
-10 ... +60 °C
Element
Frames
Series of hoods/housings
Han-Port
Degree of protection acc. to IEC 60529
IP65
Material (hood/housing)
Zinc die-cast

Description

Frames, Single, Metal version, nickel plated (electrically conductive), Transparent plastic cover, Zinc die-cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.