
Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals
Mfr # 09670009917
Zoro # G7802152
product price:Â $879.99
/pk 100, $8.80/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Phase
Single
Material
Steel
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09670009917
Zoro #
G7802152
UPC #
-
Country of Origin
Hungary
Dimensions
For Minimum Cable Diameter
0.23 in
Details
Item
Connector Slide Lock
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Phase
Single
Material
Steel
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Resistance Properties
Chemical Resistant, Impact Resistant
Number of Poles
2
Standards
CSA C22.2, Fed. Spec. W-C596G
Number of Wires
3
Voltage Rating
250V AC
Description
Slide locking device, Size: D-Sub 4, Corrosion resistant steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.