
USB 2.0 Service Connector, Polyamide
Mfr # 09454521903
Zoro # G505307397
product price: $21.99
/eaKey Features
Connector Type
USB 2.0 Type A
Standards
California Proposition 65, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, EN 45545-2, RoHS Complaint, UL 514B QCRV.E479780
Minimum Operating Temperature
-25 Degrees C
Connector Gender
Female
Application
Data
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09454521903
Zoro #
G505307397
UPC #
-
Country of Origin
Germany
Details
Item
USB 2.0 Service Connector
Connector Type
USB 2.0 Type A
Standards
California Proposition 65, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, EN 45545-2, RoHS Complaint, UL 514B QCRV.E479780
Minimum Operating Temperature
-25 Degrees C
Connector Gender
Female
Application
Data
Housing Material
Polyamide
Maximum Operating Temperature
70 Degrees C
Series
Har-Port
IP Rating
IP20
Minimum Mating Cycles
1,500
Housing Color
Black
Description
HAEL 09454521903 USB RECT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.