Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 1 AWG Max, Gray, Polycarbonate Insulation, 200 A

  • Mfr # 09140012668

  • Zoro # G4052234


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
1 AWG
Minimum Wire Size
25 mm²
Insulation Material
Polycarbonate
Current
200 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140012668
Zoro #
G4052234
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
1 AWG
Minimum Wire Size
25 mm²
For Minimum Wire Size - Solid
4 AWG

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polycarbonate
Current
200 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Copper
Series
Han-Modular
Finish
Silver Plated
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Number of Contacts
1

Description

Han® 200 A PE module, Axial screw termination, Male, Contacts: 1, Conductor cross-section: 25 ... 40 mm2, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.