Zoro Homepage

Wire Connector, Pebble Gray, Polycarbonate Insulation, 10 PK

  • Mfr # 09330009989

  • Zoro # G2045151


product price: $562.99
/pk 10, $56.30/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330009989
Zoro #
G2045151
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
EN 45545-2 (2020-08)
Features
With Carrier Element
Material
Polycarbonate
Series
Han-Snap
Includes
Carrier Element
Description/Special Features
Type 6/24

Description

Insert mounting, With carrier element, Type 6/24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.