Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Pebble Gray, Thermoplastic Insulation, 100 PK

  • Mfr # 09020009911

  • Zoro # G4052508


product price: $706.99
/pk 100, $7.07/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
Series
DIN 41612
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09020009911
Zoro #
G4052508
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Pebble Gray
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
Series
DIN 41612
Material
Thermoplastic
Green Environmental Attribute
Lead Free

Description

Insert for shell housing, 2x Ø11.5, for shell housing C, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.