Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Thermoplastic Polyurethane Insulation, 230 V, 10 A

  • Mfr # 21043161505

  • Zoro # G2774113


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Minimum Wire Size
17 AWG
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
230 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21043161505
Zoro #
G2774113
UPC #
-
Country of Origin
Germany

Dimensions

Minimum Wire Size
17 AWG

Details

Item
Wire Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
230 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
Finish
Aluminum
Ambient Temp. Range
-40 to +85°C
IP Rating
IP67
Includes
Conductors
Description/Special Features
Front Mounting
Material
Brass

Description

Panel feed through, With conductors, for front mounting, ‌50 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.