Security Door with Frame, Left, 81 1/2 in H, 38 5/8 in W, 1 3/4 in Thick

  • Mfr # T83068304L2230WIN

  • Zoro # G3442540


product price:  $2,340.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Left
Door Opening Height
81 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83068304L2230WIN
Zoro #
G3442540
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
81 1/2 in
Door Opening Width
38 5/8 in
Thickness
1 3/4 in
Window Height
30 in
Window Width
22 in
Overall Depth
3 1/2 in
Overall Width
38 5/8 in
Overall Height
81 1/2 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Left
Material
24-Gauge 304 Stainless Steel
Fire Rating
Not Rated
Frame Type
Masonry/Stud
Includes
Adjustable Strike Plate, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges
Thermal Insulation U-Factor
0.41 W/mK
Frame Material
Stainless Steel
Door Stainless Steel Grade
304
Frame Metal Material Gauge
16 ga
Glass Insert Included
Wired Glass
Door Metal Material Gauge
24 ga
Window Style
Rectangle
Door Material
Stainless Steel
Door Hand Orientation
Left Hand
Includes Louver
No Louver Included

Description

Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 304 Stainless Steel, Hand Left, Thermal Insulation U-Factor 0.41, Door Opening Height 81-7/16 In., Door Opening Width 38-5/8 In., Window Height 30 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products