Security Door with Frame, Left, 85 1/2 in H, 48 5/8 in W, 1 3/4 in Thick

  • Mfr # T84070316L424WIN

  • Zoro # G3442568


product price:  $3,016.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Left
Door Opening Height
85 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T84070316L424WIN
Zoro #
G3442568
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
85 1/2 in
Door Opening Width
48 5/8 in
Thickness
1 3/4 in
Window Height
24 in
Window Width
4 in
Overall Depth
3 1/2 in
Overall Width
48 5/8 in
Overall Height
81 1/2 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Left
Material
24-Gauge 316 Stainless Steel
Fire Rating
Not Rated
Frame Type
Masonry/Stud
Includes
Adjustable Strike Plate, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges
Thermal Insulation U-Factor
0.41 W/mK
Door Stainless Steel Grade
316
Frame Metal Material Gauge
16 ga
Door Metal Material Gauge
24 ga
Door Material
Stainless Steel
Door Hand Orientation
Left Hand
Frame Material
Stainless Steel
Glass Insert Included
Wired Glass
Window Style
Rectangle
Includes Louver
No Louver Included

Description

Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Left, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 48-5/8 In., Window Height 24 In., Window Width 4 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.