Shop HARVARD PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Security Door with Frame, Right, 81 1/2 in H, 32 5/8 in W, 1 3/4 in Thick
- Mfr # T82668316R1616WIN
- Zoro # G3442820
product price:Â
$
2,344.99
/ea
Key Features
Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Right
Door Opening Height
81 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T82668316R1616WIN
- Zoro #
- G3442820
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Door with Frame
- Door Design
- Single Door
- Door Type
- Prehung with Wire Glass
- Lock Type
- Cylindrical
- Hand
- Right
- Material
- 24-Gauge 316 Stainless Steel
- Fire Rating
- Not Rated
- Frame Type
- Masonry/Stud
- Includes
- Adjustable Strike Plate, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges
- Thermal Insulation U-Factor
- 0.41 W/mK
- Door Metal Material Gauge
- 24 ga
- Door Hand Orientation
- Right Hand
- Window Style
- Square
- Glass Insert Included
- Wired Glass
- Door Stainless Steel Grade
- 316
- Door Material
- Stainless Steel
- Frame Material
- Stainless Steel
- Includes Louver
- No Louver Included
- Frame Metal Material Gauge
- 16 ga
Dimensions
- Door Opening Height
- 81 1/2 in
- Door Opening Width
- 32 5/8 in
- Thickness
- 1 3/4 in
- Overall Depth
- 3 1/2 in
- Window Height
- 16 in
- Window Width
- 16 in
- Door Thickness
- 1 3/4 in
- Overall Height
- 81 1/2 in
- Overall Width
- 32 5/8 in
Description
Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 81-7/16 In., Door Opening Width 32-5/8 In., Window Height 16 In., Window Width 16 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.