Security Door with Frame, Right, 81 1/2 in H, 38 5/8 in W, 1 3/4 in Thick

  • Mfr # T83070304R

  • Zoro # G0465145


product price:  $1,884.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Prehung with No Glass Insert
Lock Type
Cylindrical
Hand
Right
Door Opening Height
81 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83070304R
Zoro #
G0465145
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
81 1/2 in
Door Opening Width
38 5/8 in
Thickness
1 3/4 in
Overall Depth
3 1/2 in
Overall Width
38 5/8 in
Overall Height
81 1/2 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Door Type
Prehung with No Glass Insert
Lock Type
Cylindrical
Hand
Right
Material
24-Gauge 304 Stainless Steel
Fire Rating
Not Rated
Frame Type
Masonry/Stud
Includes
Adjustable Strike Plate, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges
Thermal Insulation U-Factor
0.41 W/mK
Includes Louver
No Louver Included
Glass Insert Included
No Glass Insert Included
Door Metal Material Gauge
24 ga
Frame Material
Stainless Steel
Door Hand Orientation
Right Hand
Door Stainless Steel Grade
304
Frame Metal Material Gauge
16 ga
Door Material
Stainless Steel

Description

Steel Security Door, Door Type Prehung with No Glass Insert, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 304 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 38-5/8 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.