Security Door with Frame, Right, 85 1/2 in H, 48 5/8 in W, 1 3/4 in Thick

  • Mfr # T84070304R2230WIN

  • Zoro # G3442498


product price:  $3,214.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Right
Door Opening Height
85 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T84070304R2230WIN
Zoro #
G3442498
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
85 1/2 in
Door Opening Width
48 5/8 in
Thickness
1 3/4 in
Window Width
22 in
Window Height
30 in
Overall Depth
3 1/2 in
Overall Height
81 1/2 in
Overall Width
48 5/8 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Right
Material
24-Gauge 304 Stainless Steel
Fire Rating
Not Rated
Frame Type
Masonry/Stud
Thermal Insulation U-Factor
0.41 W/mK
Includes
Adjustable Strike Plate, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges
Door Stainless Steel Grade
304
Frame Material
Stainless Steel
Door Metal Material Gauge
24 ga
Includes Louver
No Louver Included
Window Style
Rectangle
Door Material
Stainless Steel
Glass Insert Included
Wired Glass
Door Hand Orientation
Right Hand
Frame Metal Material Gauge
16 ga

Description

Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 304 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 48-5/8 In., Window Height 30 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.